FESTO 153112 PUSH-IN T-FITTING QST-1/4-10


Push-in T-fitting

References
festo:QST-1/4-10
rubix:80183873
manufacturer :153112
ean:4052568032050
QST-1/4-10 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 153112 PUSH-IN T-FITTING QST-1/4-10


Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight41,15 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 86.80 excl. VAT
/ 10 pieces
£ 104.16 incl. VAT
  • Usually arrives within 14 working days