FESTO 153176 PUSH-IN Y-FITTING QSYL-1/4-8


Push-in Y-Fitting

References
festo:QSYL-1/4-8
rubix:115A9479
manufacturer :153176
ean:4052568032609
QSYL-1/4-8 Push-in Y-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/4
See all Specifications

Product details : FESTO 153176 PUSH-IN Y-FITTING QSYL-1/4-8


Push-in Y-fitting QSYL-1/4-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x53x29 mm
Logistic Weight32 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/4
Profilestandard
Connection 28
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
  • Delivery usually within ( 6 ) days