SMC KQ2H10-03NS NICKEL PLATED BRASS FITTING R RC 3/8 MALE THREAD I 10


KQ2H One-touch Fitting

References
smc:KQ2H10-03NS
rubix:231A1096
brand logo
brand logo
Technical specifications
Connection 110 mm
Connection 23/8 in
See all Specifications

Product details : SMC KQ2H10-03NS NICKEL PLATED BRASS FITTING R RC 3/8 MALE THREAD I 10


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male Connector.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 10
Port Size: R, Rc 3/8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Sealant: S (With Thread Sealant)
Release Button: Round Type

Strengths

Quick assembly/disassembly.

Applications

For vacuum and compressed air. Also suitable for water.

Technical specifications


Attributes
Logistic Weight25 g
Connection 110 mm
Connection 23/8 in
Length17 mm
Type of threadingR
Max. temperature60 °C
Min. temperature-5 °C
MaterialC3604, PBT, PP (Body);C3604 (Stud Thread Portion);304 Stainless Steel (Chuck);304 Stainless Steel, C3604, PBT (Guide);POM (Collet, Release Button);NBR (Seal, O-Ring);304 Stainless Steel, NBR (Gasket)
Show UNSPSC/ECL@SS
£ 3.59 excl. VAT
/ Each
£ 4.31 incl. VAT
  • Delivery usually within ( 4 ) days