References
Mecaline:853206
Rubix:208A5199
EAN:3660338093715

Documents
Product details : MECALINE PLUG 8MM 853206
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 8 |
|---|---|
| Material | polymer body |
| Length | 37 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | compressed air and compatible fluids |
| Metric exterior tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 0.63 excl. VAT
/ Each
£ 0.76 incl. VAT
- In stock: Next day delivery
