MECALINE BULKHEAD STRAIGHT FITTING 8 853162
BULKHEAD - UNION STRAIGHT
See technical informationSee documentsReferences
Mecaline:853162
Rubix:208A4984
EAN:3660338093357

Documents
Product details : MECALINE BULKHEAD STRAIGHT FITTING 8 853162
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 8 |
|---|---|
| Material | nickel plated brass body |
| Length | 37.7 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | 8 |
| Max. temperature | 80 °C |
| Service pressure | 16 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 8 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 3.29 excl. VAT
/ Each
£ 3.95 incl. VAT
- In stock: Next day delivery
