GPC GPC-HLPT1555 1500KG PALLET TRUCK


High Lift Pallet Truck - 1500Kg

References
gpc industries:GPC-HLPT1555
rubix:265A7853
brand logo
brand logo

Product details : GPC GPC-HLPT1555 1500KG PALLET TRUCK


Conform to EN 1757-2
Can be used with Euro 800 x 1200mm Open Pallets
Fork length: 1170mm
Fork Width: 160 mm
Lowered height of forks: 85mm
Mobile on 180 x 50 Black Nylon Steering Wheels & 74 x 50 Black Nylon Front Rollers
Stabilising bars automatically come into operation to prevent the unit moving
Automatically slow descending speed to prevent damage of your goods

Technical specifications


Attributes
Width540 mm
Length1170 mm
Show UNSPSC/ECL@SS
£ 1,214.40 excl. VAT
/ Each
£ 1,457.28 incl. VAT
  • Usually arrives within 14 working days