SPARTEX PI823H PLATFORM TRUCK - 1200 X 800 - 3 MESH SIDES 1500 X 800


Platform Truck

References
spartex:UK-PI823H
rubix:239A9241
brand logo
brand logo
Technical specifications
Materialsteel
Load capacity500 kg
See all Specifications

Product details : SPARTEX PI823H PLATFORM TRUCK - 1200 X 800 - 3 MESH SIDES 1500 X 800


Super quality heavy duty veneer deack finish
Easily manoeuvrable on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides and ends, along with the deck of heavy duty veneer finish are supported by a steel frame
Some assembly required
Large 500kg load capacity (U.D.L.) when using these platform trucks on a level/even surface
Available with a choice of Mesh sides & ends
Super quality heavy duty veneer deck finish
Mobile on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides, ends & deck are supported by a steel frame
Platform truck with heavy duty steel frame and veneer platform

Technical specifications


Attributes
Materialsteel
Load capacity500 kg
Height1050 mm
Length1500 mm
Colourblue
Show UNSPSC/ECL@SS
£ 510.27 excl. VAT
/ Each
£ 612.32 incl. VAT
  • Usually arrives within 14 working days