Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame heating
Heating burners
Heating burner tip
SIEVERT BURNER - PIN POINT 8720-01
SIEVERT BURNER - PIN POINT 8720-01
Pin-Point Burner
References
sievert:
872001
rubix:
094102
ean:
7314528720016
Technical specifications
Type
Pin-Point Burner
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEVERT BURNER - PIN POINT 8720-01
Strengths
Pin-point burners with the finest flames for precision work such as gold and silver forging
Technical specifications
Attributes
Type
Pin-Point Burner
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.50
excl. VAT
/
Each
£
21.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEVERT 870601 POWER JET CYCLONE BURNER
SIEVERT 333501 PROMATIC ININSININ 19MM CYCLONE BURNER 3335-90M
SIEVERT 334891 PROMATIC 50MM SOFT FLAME BURNER 3348-90M
PRIMUS PIN POINT BURNER 3938-02
SIEVERT 870701 POWERJET CYCL1 BURNER
SIEVERT 50MM POWER BURNER 294402
SIEVERT 870801 POWERJET HOT AIR BURNER
SIEVERT HOT AIR BURNER 32MM X 15MM 3349-90
SIEVERT POWERJET SOFT FLAME BURNER 871001
SIEVERT 60MM POWER BURNER 296001
SIEVERT 294302 PRIMUS PINPOINT BURNER
SIEVERT PIN POINT BURNER 393902
SIEVERT 19MM CYCLONE BURNER 352403
SIEVERT 32MM POWER BURNER 294202
SIEVERT 334401 PROMATIC STANDARD BURNER LARGE 25MM