Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame heating
Heating burners
Heating burner tip
SIEVERT 32MM POWER BURNER 294202
SIEVERT 32MM POWER BURNER 294202
Heating burner tip Sievert
References
sievert:
294202
rubix:
80282316
ean:
7314522942025
Product details
Technical specifications
Product details : SIEVERT 32MM POWER BURNER 294202
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.21
excl. VAT
/
Each
£
30.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEVERT HOT AIR BURNER 32MM X 15MM 3349-90
SIEVERT 60MM POWER BURNER 296001
SIEVERT 50MM POWER BURNER 294402
SIEVERT STANDARD BURNER 3940-02
SIEVERT 870401 POWERJET STANDARD BURNER
SIEVERT 294302 PRIMUS PINPOINT BURNER
SIEVERT 334401 PROMATIC STANDARD BURNER LARGE 25MM
SIEVERT STANDARD BURNER 3941-02
SIEVERT 8844-01 PRIMUS PIN POINT BURNER
SIEVERT 334891 PROMATIC 50MM SOFT FLAME BURNER 3348-90M
SIEVERT BURNER - PIN POINT 8720-01
SIEVERT POWERJET SOFT FLAME BURNER 871001
SIEVERT 19MM CYCLONE BURNER 352403
SIEVERET PROMATIC 28MM SOFT FLAME BURNER
PRIMUS PIN POINT BURNER 3938-02