INA KWVE45-B-L-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Long Carriage
See technical informationSee documentsReferences
INA:KWVE45-B-L-V1-G3
Rubix:106A4121
Manufacturer :0180750880240
EAN:4054366330017

Documents
Product details : INA KWVE45-B-L-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 4500 g |
|---|---|
| Width | 120 mm |
| Length | 172.7 mm |
| Height on rail | 60 mm |
| Precision | g3 |
| Material | steel |
| Design size | 45 mm |
Show UNSPSC/ECL@SS
£ 175.87 excl. VAT
/ Each
£ 211.04 incl. VAT
- Delivery usually within ( 7 ) days
