NSK LINEAR CARRIAGE NAH25ANZ-K


Standard Linear Guide

References
nsk:NAH-25-ANZ
rubix:106A5024
brand logo
brand logo
Technical specifications
Preload40 µm
Width48 mm
Length79 mm
See all Specifications

Product details : NSK LINEAR CARRIAGE NAH25ANZ-K


Standard linear guide series, nh and ns series, attains a significant increase in durability, satisfies the requirements of every industry with its versatile performance and conforms to international standard dimensions.

Strengths

•Long operating life
High speed
Wide variety

Technical specifications


Attributes
Preload40 µm
Width48 mm
Length79 mm
Height on rail40 mm
Modelnah25an
Materialspecial high carbon steel
Design size25 mm
Show UNSPSC/ECL@SS
£ 133.61 excl. VAT
/ Each
£ 160.33 incl. VAT
  • Usually arrives within 14 working days