Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Collar holder
PARWELD 13N12.. CERAMIC CUP 1/2 13N12 PACK OF 10
PARWELD 13N12.. CERAMIC CUP 1/2 13N12 PACK OF 10
Standard Ceramic Cup
References
parweld:
13N12
rubix:
2000128
ean:
5055365304282
Technical specifications
Type
Standard Ceramic Cup
Diameter
13
mm
Length
30
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD 13N12.. CERAMIC CUP 1/2 13N12 PACK OF 10
Size : 8.
Model : PRO/ECR/WP9, 20.
Bore-size : 1/2"/13 mm.
Technical specifications
Attributes
Type
Standard Ceramic Cup
Diameter
13
mm
Length
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.49
excl. VAT
/
Each
£
0.59
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
Parweld Collet 3/32 2.4MM 10N24 PK1
PARWELD COLLETBODY 2.4MM 10N32-PK1
Parweld Collet 2.4MM 13N23 PK1
PARWELD COLLET BODY 2.4MM 13N28 PACK OF 5
PARWELD CERAMIC CUP 1/4 13N08 PACK OF 10
PARWELD GAS LENS COLLET 1.6MM 13N22 SINGLE
GISS 865780 TIG CONSUMABLES 9/20 NUMBER OR DIA MM 8 % 12.7 (13N12)
SPARTEX 879836 LANTHANE 2 0% WL20 BLUE BOX 10 %2 4 X 150 MM
PARWELD COLLET 10N25 3.2MM PACK OF 5
GISS 865825 STARTER PACK AND REPAIR KIT TIG 9/20
GISS 865804 TIG CONSUMABLES 17/ 18/ 26 NO OR DIA MM 12% 19.0 (10N44)
SPARTEX 879830 PUR WP GREEN BOX 10 %3 0 X 150 MM
PARWELD TIG BACK CAP LONG 57Y02
PARWELD COLLET 13N24 3.2MM PACK OF 5
PARWELD MB501 DIFFUSER WHITE B5005W PACK OF 5