"PARWELD 13N28 COLLET BODY 3/32""/2.4MM PK5"
Standard Collet Body
See technical informationSee documentsReferences
Parweld:13N28
Rubix:2012582
EAN:5055365304435
Documents
Product details : "PARWELD 13N28 COLLET BODY 3/32""/2.4MM PK5"
Electrode size : 3/32"/2.4 mm.
Model : PRO/ECR/WP9, 20.
Model : PRO/ECR/WP9, 20.
Technical specifications
Attributes
| Type | standard collet body |
|---|---|
| Diameter | 2.4 mm |
Show UNSPSC/ECL@SS
£ 5.10 excl. VAT
/ Each
£ 6.12 incl. VAT
- In stock: Next day delivery

