Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Diffusers
PARWELD MB501 DIFFUSER WHITE B5005W PACK OF 5
PARWELD MB501 DIFFUSER WHITE B5005W PACK OF 5
BZL Gas Diffuser
References
parweld:
B5005W
rubix:
2012546
ean:
5055365340280
Technical specifications
Type
BZL Gas Diffuser
Diameter
12
mm
Length
28
mm
Product details
Technical specifications
Product details : PARWELD MB501 DIFFUSER WHITE B5005W PACK OF 5
Technical specifications
Attributes
Type
BZL Gas Diffuser
Diameter
12
mm
Length
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.82
excl. VAT
/
Each
£
15.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GISS 865808 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 3,2 (10N28)
GISS 867090 TIG CONSUMABLES 17/ 18/ 26 DIFFUSERS DIAMETER MM 2.4
PARWELD GAS LENS BODY 45V26 2.4MM
PARWELD MB36 DIFFUSER BLACK B3605B PACK OF 5
ESAB 0157123054 CERAMIC GAS NOZZLE 9.8MM
PARWELD 796F71 LONG CERAMIC CUP 1/4 PACK OF 10
GISS 865807 TIG CONSUMABLES DIFFUSER 17/ 18/ 26 DIAMETER MM 2
GISS 865809 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 4,0 (406488)
GISS 865806 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 1,6 (10N31)
GISS 865785 TIG CONSUMABLES 9/20 DIAMETER MM 3,2 (13N29)
GISS 865783 TIG CONSUMABLES 9/20 DIAMETER MM 2 DIFFUSER
GISS 865784 TIG CONSUMABLES 9/20 DIAMETER MM 2,4 (13N28)
PARWELD MB36 DIFFUSER WHITE B3605W PACK OF 5
GISS 865782 TIG CONSUMABLES 9/20 DIAMETER MM 1,6 DIFFUSER
PARWELD GAS LENS CERAMIC NO.12 19MM PK OF 10 53N87