SPARTEX 879830 PUR WP GREEN BOX 10 %3 0 X 150 MM
Pure tungsten electrode wp (green end)
See technical informationSee documentsReferences
Spartex:879830
Rubix:217A2423
EAN:3660338333224
Documents
Product details : SPARTEX 879830 PUR WP GREEN BOX 10 %3 0 X 150 MM
WP20 pure tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | pure tungsten |
|---|---|
| Diameter | 3 mm |
| Colour | green |
Show UNSPSC/ECL@SS
£ 23.00 excl. VAT
/ Each
£ 27.60 incl. VAT
- Usually arrives within 14 working days

