SPARTEX 879815 CERIUM WC20 GREY BOX 10 %2 4 X 150 MM
Cerium tungsten electrode wc20 (grey end)
See technical informationSee documentsReferences
Spartex:879815
Rubix:217A2364
EAN:3660338333095
Documents
Product details : SPARTEX 879815 CERIUM WC20 GREY BOX 10 %2 4 X 150 MM
WC20 ceramic tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | tungsten cerium |
|---|---|
| Diameter | 2.4 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 54.11 excl. VAT
/ Each
£ 64.93 incl. VAT
- In stock: Next day delivery

