References
Festo:DSBF-C-50-400-PPSA-N3-R
Rubix:390A8349
Manufacturer :1780293
EAN:4052568247706

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 400 mm |
Documents
Product details : FESTO 1780293 ISO CYLINDER
Standard cylinder DSBF-C-50-400-PPSA-N3-R Stroke=400 mm, Piston diameter=50 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-50-400-PPSA-N3-R 1780293
Technical specifications
Attributes
| Logistic Weight | 3716 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 400 mm |
Show UNSPSC/ECL@SS
£ 161.62 excl. VAT
/ Each
£ 193.94 incl. VAT
- Delivery usually within ( 6 ) days