• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Welding and cutting generators(436)
  • Welding & Cutting(277)
  • Support metals(191)
  • Resistance welding(1)
  • Air treatment(1)
  • Soldering(53)
See Welding
  • Welding flame(4)
  • Flame heating(37)
  • Flame cutting(24)
  • Flame accessories(198)
  • Aeropropane material(14)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
Flame accessories kit
PARWELD 53N60 LENS CUP 3/8 PACK OF 10

PARWELD 53N60 LENS CUP 3/8 PACK OF 10


Standard gas lens cup

References
parweld:53N60
rubix:2000139
ean:5055365319187
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : PARWELD 53N60 LENS CUP 3/8 PACK OF 10


Suitable for PRO/ECR/WP9, 20. Bore 10mm (3/8")

Technical specifications


Attributes
No attributes to display for this product
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PARWELD 200A AC/DC TIG INVERTER 230V + IV26 TIG TORCH + REGULATOR 3PCSGISS 633676 OXY-ACETYLENE WELDING KITPARWELD WR7040 NON DESTRUCTIVE TEST8ING KIT 400ML (3 CANS PER KIT)PARWELD GAS BOTTLE CYLINDER SPINDLE KEY 695002GISS 858519 SEALER KIT - WEED KILLING- HEATERPARWELD REGULATOR PROPANE E700104PARWELD E808000 MULTIPURPOSE MIG PLIERPARWELD REGULATOR ARGON E700113PARWELD TIG BACK CAP SHORT 41V33GISS 858491 OXYGENE ACETYLENE RUBBER HOSES CHECKFLAME FIT MM 6,3X12PARWELD 681001 TRI-FLINT LIGHTERPRESTO 6MM HSSCO STRAIGHT SHANK M/C REAMER STR FLUTE FORM A&C DIN 212GISS 858521 RUBBER GAS HOSE DIAM.6,3X12 20M BLUEPRESTO 6.50MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206PARWELD 200A AC/DC TIG INVERTER 230V + IV26 TIG TORCH + REGULATOR 3PCS

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories