References
Draper:31254
Rubix:382A0787
Manufacturer :31254
EAN:5010559312542
Product details : DRAPER 31254 AIR COMPRESSOR 100L 3HP 230V
Belt-driven, Suitable for workshop use, Thermal motor protection overload, on/off pressure switch, Pressure regulator and pressure gauge, Two quick euro coupling outlet, Wheels and transport handle
Technical specifications
Attributes
| Weight | 75 kg |
|---|
Show UNSPSC/ECL@SS
£ 575.00 excl. VAT
/ Each
£ 690.00 incl. VAT
- Delivery usually within ( 7 ) days

