References
Facom:D.3-18
Rubix:1238078
EAN:3148510179735

Documents
Product details : FACOM D.3-18 POWER LEVER D3.18
D.3 - Force levers
- Length 787 mm. Width 610 mm. Diameter 1/2 mm.
- Length 787 mm. Width 610 mm. Diameter 1/2 mm.
Strengths
•Sturdy blade minimising lever spring effect
Applications
Many uses: suspension, undercarriage, bodywork, etc.
Technical specifications
Attributes
| Logistic Weight | 830 g |
|---|---|
| Packaged dimensions (D x W x H) | 580x32x32 mm |
| Package weight | 871 g |
| Length | 635 mm |
| Material | steel |
| Width | 12.7 mm |
Show UNSPSC/ECL@SS
£ 50.08 excl. VAT
/ Each
£ 60.10 incl. VAT
- In stock: Next day delivery
