Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2537449 ISO CYLINDER
FESTO 2537449 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-200-40-P-N3
rubix:
390A8447
manufacturer :
2537449
ean:
4052568254544
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2537449 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
16030
g
Type
DSBG standard cylinder
Cylinder diameter
200
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
805.37
excl. VAT
/
Each
£
966.44
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 1908304 STANDARDS-BASED CYLINDER DSNU-20-150-PPS-A
FESTO 163479 STANDARDS-BASED CYLINDER DNC-100-25-PPV
FESTO 2126686 STANDARDS-BASED CYLINDER DSBC-63-60-PPSA-N3
MECALINE 895894 CYLINDER ISO15552 D63 C500 D M
SMC CP96SDB50-50C-XC4 ISO CYLINDER WITH ENCLOSED TIE RODS
MATARA MCQI2-11-80-350M ISO15552-VDMA 24562 80 BORE 350MM STROKE MAG P
SMC CD85N10-30-B AIR CYLINDER
SMC CP96KDB32-25CW CYLINDER NON-ROTATING DOUBLE ROD
AVENTICS PRADA080050022111BAS 0822124011
CAMOZZI 10-6075-2002 61M2P125A0200 - 125MM BORE, 200MM STROKE,CYLINDER
SMC CP96SDB32-15C ISO 15552 CYLINDER
MATARA MCQI2-11-125-320M ISO15552-VDMA 24562 125 BORE 320MM STROKE MAG
SMC CP96NDB40-500C CYLINDER WITH LOCK
FESTO 196014 ROUND CYLINDER DSNU-63-100-P-A
FESTO 559319 ROUND CYLINDER