Standards-based cylinder DSBC
Type | DSBC standard cylinder |
---|---|
Cylinder diameter | 50 mm |
Logistics dimensions (L x W x H) | 204x62x204 mm |
---|---|
Logistic Weight | 1372,86 g |
Type | DSBC standard cylinder |
Cylinder diameter | 50 mm |
Cylinder stroke | 25 mm |
In stock: Next day delivery