Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163436 STANDARDS-BASED CYLINDER DNC-80-80-PPV-A
FESTO 163436 STANDARDS-BASED CYLINDER DNC-80-80-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-80-80-PPV-A
rubix:
106A4560
manufacturer :
163436
ean:
4052568134488
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163436 STANDARDS-BASED CYLINDER DNC-80-80-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
3665,7
g
Type
DNC standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
457.35
excl. VAT
/
Each
£
548.82
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CD85N20-20C-A ISO 6432 CYLINDER
FESTO 1782824 ISO CYLINDER
SMC C92LADB80-90D LOCKING ISO-CETOP CYLINDER
PARKER AIRBELLSINGLE8X1 9109014
AVENTICS BOSCH CYLINDER 0822122006
FESTO 163433 STANDARDS-BASED CYLINDER DNC-80-25-PPV-A
SMC C85N16-10C AIR CYLINDER
FESTO 2123090 STANDARDS-BASED CYLINDER DSBC-32-300-PPSA-N3
SMC CD85N20-1000-B-X2018 CYLINDER
FESTO 19203 STANDARDS-BASED CYLINDER DSNU-16-100-P-A
SMC CD85N10-50T-B CYLINDER
SMC CD85N20-20S-B ISO 6432 CYLINDER
PARKER CYLINDER C05-20-10-10
SMC CHDKGB40-50 COMPACT HYDRAULIC CYLINDER
FESTO 1376910 STANDARDS-BASED CYLINDER DSBC-40-200-PPSA-N3