References
Festo:DSBC-50-150-D3-PPSA-N3
Rubix:390A8167
Manufacturer :3659501
EAN:4052568273040



Documents
Product details : FESTO 3659501 ISO CYLINDER
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Type | standard cylinder according to iso 15552 |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 150 mm |
Show UNSPSC/ECL@SS
£ 186.17 excl. VAT
/ Each
£ 223.40 incl. VAT
- Delivery usually within ( 6 ) days