Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1638851 STANDARDS-BASED CYLINDER DSBG-32-250-PPVA-N3
FESTO 1638851 STANDARDS-BASED CYLINDER DSBG-32-250-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-32-250-PPVA-N3
rubix:
110A6509
manufacturer :
1638851
ean:
4052568017019
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1638851 STANDARDS-BASED CYLINDER DSBG-32-250-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
1075,1
g
Type
DSBG standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.84
excl. VAT
/
Each
£
193.01
incl. VAT
Delivery usually within (
6
) days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 19185 STANDARDS-BASED CYLINDER DSNU-10-40-P-A
FESTO 196050 ROUND CYLINDER DSNU-63-25-PPV-A
MECALINE 895915 CYLINDER ISO15552 D100 C250 D M
MATARA MCQI2-11-32-125M ISO15552-VDMA 24562 32 BORE 125MM STROKE MAG P
SMC CD85N16-70-B AIR CYLINDER
AVENTICS PNEUMATIC CYLINDER 0822120006
AVENTICS 0822333205 ISO 6432 SERIES MNI PNEUMATIC STANDARD CYLINDER
SMC CP96SDB32-180 ISO 15552 CYLINDER
FESTO 530570 SHORT-STROKE CYLINDER AEVC-12-5-P-A
SMC CP96NDB50-250C CYLINDER WITH LOCK
SMC CP96SDB32-200C ISO 15552 CYLINDER
FESTO 188101 SHORT-STROKE CYLINDER AEVC-16-25-I-P
FESTO 1376666 STANDARDS-BASED CYLINDER DSBC-40-400-PPVA-N3
SMC C85N20-80C-XC6A ISO 6432 CYLINDER
FESTO 196382 ROUND CYLINDER ESNU-50-10-P-A