MECALINE 879639 REED SWITCH FOR STANDARD CYLINDER
STATIC / REED DETECTOR FOR CYLINDERS ISO 15552 AND 21287
See technical informationSee documentsReferences
Mecaline:879639
Rubix:216A1424
EAN:3660338331800

Documents
Product details : MECALINE 879639 REED SWITCH FOR STANDARD CYLINDER
2 wire solid state static / reed switch, Normally open (input), Red LED indicator 2 meters cable, IP67 rated for cylinders ISO 15552 and 21287.
REED DETECTOR FOR STANDARD CYLINDER
Technical specifications
Attributes
| Type | reed switch |
|---|---|
| Min. tension | 5 V |
| Max. tension | 120 V |
| Cable length | 2 m |
Show UNSPSC/ECL@SS
£ 16.19 excl. VAT
/ Each
£ 19.43 incl. VAT
- In stock: Next day delivery
