FESTO 150848 PROXIMITY SWITCH SMEO-1-S-LED-24-B
SMEO-1 Proximity switch
See technical informationSee documentsReferences
Festo:SMEO-1-S-LED-24-B
Rubix:120A0104
Manufacturer :150848

Documents
Product details : FESTO 150848 PROXIMITY SWITCH SMEO-1-S-LED-24-B
Proximity Sensor SMEO-1-LED-24-B With reed contact and light-emitting diode, without Mounting kit. Design=Block design, Authorisation=C-Tick, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Reed magnetic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x65x30 mm |
|---|---|
| Logistic Weight | 23,49 g |
| Type | smeo |
| Min. tension | 12 V |
| Max. tension | 27 V |
| Material | pet |
Show UNSPSC/ECL@SS
£ 94.51 excl. VAT
/ Each
£ 113.41 incl. VAT
- Delivery usually within ( 16 ) days