Stationary cold water high-pressure washer
Filter Options
CATEGORIES
stationary cold water high-pressure washer (3)
Brand
makita
(1)
nilfisk
(2)
3 Product(s) with 3 variant(s):
MAKITA DHW180Z 18V LXT HAND-HELD POWER WASHER (BODY ONLY)
- makita:DHW180Z
- rubix:301A9667
- manufacturer :DHW180Z
- ean:0197050006370
- Delivery usually within ( 7 ) days
- Flow:150 l/h
- Pressure:24 bar
- Power supply:18 V
£ 153.27 excl. VAT
/ Each
NILFISK 107340620 SC DUO 7P-180/2400 400/3/50 EU
- nilfisk:107340620
- rubix:215A2422
- Usually arrives within 14 working days
- Pressure:180 bar
- Power supply:400 V
£ 13,844.17 excl. VAT
/ Each
NILFISK 9087380020 SCRUBBER SC250 34C B EU/UK
- nilfisk:9087380020
- rubix:218A8575
- Usually arrives within 14 working days
- Power supply:36 V
£ 2,414.09 excl. VAT
/ Each




