NILFISK 9087380020 SCRUBBER SC250 34C B EU/UK


Scrubber

References
nilfisk:9087380020
rubix:218A8575
brand logo
brand logo
Technical specifications
Power supply36 V
See all Specifications

Product details : NILFISK 9087380020 SCRUBBER SC250 34C B EU/UK


The Nilfisk SC250 is a compact scrubber dryer for fast and effective cleaning of hard floors, which will take you into every corner and ensure efficient cleaning in both directions - also under furniture and shelves. You will get a light and productive machine with a low sound level suited for daytime cleaning as it is battery-driven. An attractive choice for shops, schools, restaurants, cafes, bakeries, fast food chains, hotels, cleaning companies, etc. Productivity is high due to the sheer speed of the machine as it is sweeping, scrubbing and drying at the same time, moving both forward and backward. Debris, dirt and even the smallest dust particles are removed effectively by the 34 cm cylindrical brush. For more in-depth cleaning without sweeping feature a microfibre roller can be used as option. When cleaning, you can lift the front squeegee from the user position for easy pick-up of larger debris without having to stop. With two different solution flows you can adjust so it fits the cleaning task.

Strengths

•Easy handling: Tank-in-tank design for carrying in one hand provide an easy emptying and refilling
Effective: Sweeping, scrubbing and drying at the same time
High cleaning performance: 34 cm cylindrical brush or microfibre roll
Productive: The 6 litre. solution and recovery tank gives up to 40 minutes of working time without refill
Powerful: Nilfisk 36V Lithium battery technology
Easy to use: The ergonomic handle can be adjusted into different positions, used free floating or folded for storage
Intuitive and self-explaining: Informative display on the handle
Full control: OneTouch™ button is activating all essential functions and touch sensors in the handle provide an easy operation
Non-stop cleaning: The two water/solution settings can be changed on-the-fly
Safe: Out of Water alarm protecting the machine
Convenient: Easy to carry and move due to its compact design and low weight
Low TCO: Long lifetime with ‘No tool’  inspection, service and  maintenance

Applications

Shops;Schools;Restaurants;Cafes;Bakeries;Fast Food Chains;Hotels;Cleaning Companies

Technical specifications


Attributes
Power supply36 V
Typescrubber
Power300 W
Show UNSPSC/ECL@SS
£ 2,414.09 excl. VAT
/ Each
£ 2,896.91 incl. VAT
  • Usually arrives within 14 working days