References
Nilfisk:107340620
Rubix:215A2422

Product details : NILFISK 107340620 SC DUO 7P-180/2400 400/3/50 EU
Technical specifications
Attributes
| Pressure | 180 bar |
|---|---|
| Power supply | 400 V |
| Power | 10800 W |
Show UNSPSC/ECL@SS
£ 13,844.17 excl. VAT
/ Each
£ 16,613.00 incl. VAT
- Usually arrives within 14 working days
