MAKITA DHW180Z 18V LXT HAND-HELD POWER WASHER (BODY ONLY)
18v LXT Pressure Washer Body Only
See technical informationReferences
Makita:DHW180Z
Rubix:301A9667
Manufacturer :DHW180Z
EAN:0197050006370

Product details : MAKITA DHW180Z 18V LXT HAND-HELD POWER WASHER (BODY ONLY)
DHW180 is a pressure washer powered by an 18V LXT Li-Ion battery. This model is lightweight and easy to handle, providing sufficient cleaning power for light duty washing tasks and is convenient to use on work sites and home use. Selectable from two power modes. Self priming function. 5 in 1 nozzle. eXtreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions. Maximum flow 150 l/hr. Operating pressure 8-24 bar.
Technical specifications
Attributes
| Flow | 150 l/h |
|---|---|
| Pressure | 24 bar |
| Power supply | 18 V |
| High-pressure hose | 6 m |
| Power | 250 W |
Show UNSPSC/ECL@SS
£ 153.27 excl. VAT
/ Each
£ 183.92 incl. VAT
- Delivery usually within ( 7 ) days
