Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
WREXHAM MINERAL CABLES WRSFL342/WE LSF COATED TWO WAY SADDLE 342 WHITE
WREXHAM MINERAL CABLES WRSFL342/WE LSF COATED TWO WAY SADDLE 342 WHITE
Accessories and Tools
References
wrexham mineral cables:
WRSFL342/WE
rubix:
234A6802
Technical specifications
Type
Two Way Saddle
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WREXHAM MINERAL CABLES WRSFL342/WE LSF COATED TWO WAY SADDLE 342 WHITE
LSF Coated Two Way Saddle 342 White (Dia)5.25 mm
Technical specifications
Attributes
Type
Two Way Saddle
Model
WRSFL
Material
Copper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.64
excl. VAT
/
Each
£
0.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DETA ELECTRICAL DB2541 35MM 2 GANG DRY LINING BOX (H)86 MM X (W)146 MM
SCHNEIDER ELECTRIC 70CGKF60 6MM CABLE CLIPS 100 PACK GREY OF
TAMLEX LTB 3 50X50MM GALV TRUNKING BODY 3M LENGTH (L)3 M X (H)50 MM X
ENGEX ACCESSORIES 630705 CT25M10 CRIMP-PAK COPPER TUBE TERMINAL (L)44
EMITEX EM03.104 3M CAT 6 PATCH LEAD GREY (L)3 M
CEMBRE PKE612 BOOTLACE FERRULES 6.0SQMM GREEN
EMITEX EM01.006 RJ45 CAT5E MODULE 37.5X22
LEGRAND 037661 STARFIX FERRULE 0.5MM2
SCHNEIDER ELECTRIC 2032041 TC7-10 ROUND CLIPS BLACK PACK OF 100
EMITEX EM01.009 2 GANG 4 MODULE FACE PLATE
ENGEX ACCESSORIES 611016 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
LGA SELECTRIC LINK2 100A LINK BOX 2 POLE
SCHNEIDER ELECTRIC 3000952 EARTH CLIPS SINGLE TAG
CABLOFIL LT2310 50X50 PG 3M LIGHT TRUNK (L)3 M X (H)50 MM X (W)50 MM X
3M EC-1 COLD SHRINK END CAPS 11.6MM-20.9MM