WAGO 2273-208 8 X COMPACT PUSH WIRE CONNECTORS (BOX 50 (H)10.4 MM X (W
Splicing Connector
See technical informationSee documentsReferences
Wago:2273-208
Rubix:234A6680

Documents
Product details : WAGO 2273-208 8 X COMPACT PUSH WIRE CONNECTORS (BOX 50 (H)10.4 MM X (W
8 X Compact Push Wire Connectors (BOx 50 (H)10.4 mm x (W)18 mm x (D)16.7 mm
Technical specifications
Attributes
| Type | splicing connector |
|---|---|
| Model | 2273 |
| Material | copper (connectable conductor);aluminium (connectable conductor) |
Show UNSPSC/ECL@SS
£ 29.98 excl. VAT
/ Each
£ 35.98 incl. VAT
- Delivery usually within ( 3 ) days