LEGRAND 036957 ATLANTIC 400X400X200 (H)400 MM X (W)400 MM X (D)200 MM
Atlantic
See technical informationSee documentsReferences
Legrand:036957
Rubix:234A6207
EAN:3414970696793

Documents
Product details : LEGRAND 036957 ATLANTIC 400X400X200 (H)400 MM X (W)400 MM X (D)200 MM
Atlantic 400X400X200 (H)400 mm x (W)400 mm x (D)200 mm
Technical specifications
Attributes
| Type | cabinet |
|---|---|
| Material | steel |
Show UNSPSC/ECL@SS
£ 186.55 excl. VAT
/ Each
£ 223.86 incl. VAT
- Delivery usually within ( 3 ) days
