Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
ENGEX ACCESSORIES 641004 2.5MM CORD END TERMINAL GREY 100PK (L)8 MM PA
ENGEX ACCESSORIES 641004 2.5MM CORD END TERMINAL GREY 100PK (L)8 MM PA
Cord End Terminals
References
engex:
641004
rubix:
234A5425
Technical specifications
Type
Cord End Terminal
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES 641004 2.5MM CORD END TERMINAL GREY 100PK (L)8 MM PA
2.5mm² Cord End Terminal Grey 100Pk (L)8 mm
Technical specifications
Attributes
Type
Cord End Terminal
Material
Bright Tinned Copper;Polypropylene (Sleeves)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.55
excl. VAT
/
Each
£
4.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRAND 036918 ATLANTIC 500X400X200 (H)500 MM X (W)400 MM X (D)200 MM
NIGLON MLP5 1 1/2IN MALE BRASS BUSH SHORT
TAMLEX TGTT33 75MM X TURNBUCKLE GUSSET TEE - TOP (H)75 MM (W)75
WAGO 51005561 222-412 LEVER CONNECTOR PACK 20 BLISTER (H)14.5 MM X (W)
NIGLON CBA25G 25MM ANGLE 2 WAY BOX GALVANISED
MARLANVIL 012.A.PL 300 X 220 X 120 PLASTIC ENCLOSURE (L)220 MM X (W)30
TAMLEX TGBT33 75MM X TURNBUCKLE 90 GUSSET BEND - (H)75 MM (W)75
TAMLEX EBL EARTH BONDING LINKS (50 PER PACK)
ENGEX ACCESSORIES 612014 IPO2 INS. TERM PUSH ON BLUE 2.5MM PACK OF 100
CEMBRE RF-M5 TERMINALS RED 5MM RING PACK OF 100
LEGRAND 37512 VIKING 3 END STOP TOP HAT 10MM
ENGEX ACCESSORIES 612005 IR2.5M8 2.5X8MM INS. TERM RING BLUE PACK OF 1
LGA SELECTRIC 9568/13/2M 6 GANG 13A 2M WITH NEON
TAMLEX GCA33 75X75 FLANGE COUPLER (PAIRS) (H)75 MM X (W)75 MM
TAMLEX TRE44 100X100 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)100