TAMLEX GTT44 100X100 GUSSET TEE TOP LID (H)100 MM X (W)100 MM
Steel Cable Trunking
See technical informationSee documentsReferences
Tamlex:GTT44
Rubix:234A6882

Documents
Product details : TAMLEX GTT44 100X100 GUSSET TEE TOP LID (H)100 MM X (W)100 MM
100X100 Gusset Tee Top Lid (H)100 mm x (W)100 mm
Technical specifications
Attributes
| Type | gusset tee top lid |
|---|---|
| Model | gtt |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 27.18 excl. VAT
/ Each
£ 32.62 incl. VAT
- Delivery usually within ( 3 ) days
