TAMLEX TF021 M6 STUDDING M6X3M THREADED BAR (L)3 M X (DIA)6 MM 3M
Conduit Fixings
See technical informationSee documentsReferences
Tamlex:TF021
Rubix:234A6923

Documents
Product details : TAMLEX TF021 M6 STUDDING M6X3M THREADED BAR (L)3 M X (DIA)6 MM 3M
M6 Studding M6x3m Threaded Bar (L)3 m x (Dia)6 mm
Technical specifications
Attributes
| Type | threaded rod |
|---|---|
| Model | tf |
| Material | steel |
Show UNSPSC/ECL@SS
£ 5.30 excl. VAT
/ Each
£ 6.36 incl. VAT
- Usually arrives within 14 working days
