• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. RONBAR 710EXCLBLK 7-10MM EXPANDABLE CLIPS BLACK BOX OF 100

RONBAR 710EXCLBLK 7-10MM EXPANDABLE CLIPS BLACK BOX OF 100

Cable Clip

See technical information

References

Ronbar:710EXCLBLK
Rubix:234A5909
brand logo
brand logo

Technical specifications

Typecable clip
See all Specifications

Product details : RONBAR 710EXCLBLK 7-10MM EXPANDABLE CLIPS BLACK BOX OF 100


7-10mm Expandable Clips Black

Technical specifications


Attributes
Typecable clip
Modelexcl
Show UNSPSC/ECL@SS
£ 6.89 excl. VAT
/ Each
£ 8.27 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

CABLOFIL MGR66 150150 TRUNKING 3M (L)3 M X (H)150 MM X (W)150 MM 3MCOBA CABLEPRO GP1SAFETY BLACK/YELLOW - 3 METRES CP010711CABLOFIL STB150PG 150MM TRAY SUPPORT BRACKET (W)150 MMENGEX ACCESSORIES GX01125 14.0MM ROUND CLIP BLACK PACK OF 100ENGEX ACCESSORIES 630903 CT50M6 CRIMP-PAK COPPER TUBE TERMINAL (L)46 MTAMLEX PMF225-FEC 225X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)225 MM XTAMLEX WINDOW GIRDER TB256-41CEMBRE A3-M12 16MM CRIMPINGLUG M12 STUDNIGLON PGO32 32MM OPEN GROMMETS (DIA)32 MMENGEX ACCESSORIES 635009 CTS50 CRIMP-PAK COPPER TUBE SPLICES (L)44 MMADAPTAFLEX 7TCA296180R0028 CP-AF25A CONTRACTOR PACK (L)10 M X (DIA)25TAMLEX T2G35DUAL 2 GANG DUAL 35MM DEEP SOCKET BOX (H)72 MM X (W)156 MMNIGLON FCS20G 20MM FLANGE COUPLER WITH BESA BUSH & WASTAMLEX BTF150/60 150X60 FASTCONNECT BASKET TRAY (L)3 M X (W)150 MM X (PARWELD 691050 RE-USABLE LUG 50MM 400A
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap