Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
NIGLON EC58 EXTERNAL COUPLER
NIGLON EC58 EXTERNAL COUPLER
External Coupler
References
niglon:
EC58
rubix:
234A5635
Technical specifications
Type
External Coupler
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON EC58 EXTERNAL COUPLER
External Coupler
Technical specifications
Attributes
Type
External Coupler
Material
Bronze
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.08
excl. VAT
/
Each
£
7.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CABLOFIL MGR22H 5050 HANGER (W)50 MM
SCOLMORE INTERNATIONAL LIMITED WA093 1 GANG 25MM DEEP GALVANISED STEEL
RONBAR PP20CP/WH 20MM CONTRACTOR PACK WHITE (L)10 M X (DIA)20 MM
LEGRAND 037687 0.75MM BLUE BOOTLACE FERRULE
MARSHALL-TUFFLEX MT2/7231 FAST FIX WALL BRACKET 150MM
ENGEX ACCESSORIES 631005 CT70M10 CRIMP-PAK COPPER TUBE TERMINAL (L)52
SCHNEIDER ELECTRIC 72CB07P 6-7MM COAXIAL CABLE CLIPS 100 PACK BLAC PAC
CABLOFIL MGIP33F 7575 IP FLANGE (H)75 MM X (W)75 MM
SCHNEIDER ELECTRIC 70CWRC5 5MM NAIL CLIPS 100 PACK WHITE OF
NIGLON CBA25G 25MM ANGLE 2 WAY BOX GALVANISED
CEMBRE TERMINALS RED3MM FORK PACK OF 100 RF-U3
F4P (FIRST FOR PERFORMANCE) F4PHSP190100 HEATSHRINK PACK 19.0 - 10.0MM
LEGRAND 037664 STARFIX FERRULE 1.5MM2
3M 8427-6 COLD SHRINK CONNECTOR INSULATORS 33/175MM.
EMITEX EM01.102 24 PORT CAT 6 PATCH PANEL