CABLOFIL LT2FS SUSPENSION FITTING PACK 10 (H)50 MM X (W)50 OF
Salamandre
See technical informationSee documentsReferences
Cablofil®:LT2FS
Rubix:234A7007

Documents
Product details : CABLOFIL LT2FS SUSPENSION FITTING PACK 10 (H)50 MM X (W)50 OF
Suspension Fitting Pack 10 (H)50 mm x (W)50 mm
Technical specifications
Attributes
| Type | suspension unit |
|---|---|
| Model | lt |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
