Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
NIGLON IT20G 20MM INSPECTION TEE GALVANISED
NIGLON IT20G 20MM INSPECTION TEE GALVANISED
Inspection Tee
References
niglon:
IT20G
rubix:
234A5660
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON IT20G 20MM INSPECTION TEE GALVANISED
20mm Inspection Tee Galvanised
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.97
excl. VAT
/
Each
£
9.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX ACCESSORIES 612010 IBL2.5M9 2.5X9MM INS. TERM BLADE BLUE PACK OF
NIGLON FB25 25MM FEMALE BUSH
LEGRAND 37668 STARFIX FERRULE 6.0MM2
ZEROBURN FSZSC1R STAG CLIP 6-8MM SINGLE RED 50PK PACK OF 50
MENNEKES 5602304G DUO SOCKET
MARSHALL-TUFFLEX MDLB22WH RECTANGULAR BOX DUAL 6-14MM WHITE (D)34 MM
PHILEX 70215B/100 RJ45 8P8C CONN PK 100 PACK OF 100
NIGLON MBB6 2IN LONG PATTERN MALE BRASS BUSH
SPARTEX 887754 UK - STANDARD USB CHARGER 5V1A
F4P (FIRST FOR PERFORMANCE) F4PPT20M PVC INSUL MIXED PACK PHASE COLOUR
SCOLMORE INTERNATIONAL LIMITED CL061 2 GANG BLANK PLATE M/CLAD (H)80 M
CABLOFIL MRFT100PG 100MM EQUAL TEE (W)100 MM X (D)25 MM
BRITCLIP EP52021807 CR415 BAG 25 4-7MM CLIP FLG 15-18 PACK OF 25
NIGLON DS58 DRIVING STUD
WAGO 773-106 6 WAY PUSH WIRE CONNECTOR (BOX 50) (H)13.1 MM X (W)18.8 M