ENGEX 641002 1.0MM BOOTLACE FERRULES RED PK100
Cord End Terminals
See technical informationSee documentsReferences
Engex:641002
Rubix:234A5423

Documents
Product details : ENGEX 641002 1.0MM BOOTLACE FERRULES RED PK100
1.00mm² Cord End Terminal Red 100Pk (L)8 mm
Technical specifications
Attributes
| Type | cord end terminal |
|---|---|
| Material | bright tinned copper;polypropylene (sleeves) |
Show UNSPSC/ECL@SS
£ 5.48 excl. VAT
/ Each
£ 6.58 incl. VAT
- Usually arrives within 14 working days
