GISS 865179 TACANA SAFETY SHOES S3 SRC BLACK SIZE 46/11


Shoe tacana s3 src safety shoe

References
giss:865179
rubix:200A3345
ean:3660338195648
SHOE TACANA S3 SRC  Size 46
brand logo
brand logo
Technical specifications
EU shoe size46
Collar heightLow
ColourBlack
See all Specifications

Product details : GISS 865179 TACANA SAFETY SHOES S3 SRC BLACK SIZE 46/11


Stem in full grain buffalo leather.
Lining in breathable meshStrengthened PU toe Toecap in compositeAnti-perforation non metallic sole.
Double density PU/PU external sole200-joule toecap, compliant with standards EN ISO 20345:
2011Weight:
574 g*STRONG POINTS.
:
Light shoe thanks to its composite toecap and its anti-perforation textile sole.
Slip-resistant sole on ceramic and steel floors.
Reflective retro edging on the heel.
Anti-static external sole.
Sole resistant to hydrocarbons.
Energy absorption through the heel.

Strengths

Safety ensured at a better price.
brand logo

Technical specifications


Attributes
EU shoe size46
Collar heightLow
ColourBlack
Main materialLeather
ESDNo
Water proofNo
Metal freeNo
Metatarsal protectionNo
Security CategoryS3
Slip resistanceYes
MaterialFull grain buffalo leather
Show UNSPSC/ECL@SS
£ 38.88 excl. VAT
/ Each
£ 46.66 incl. VAT
  • Sold out