References
Norgren:C00221210
Rubix:115A3349
Manufacturer :C00221210


Technical specifications
| Material | body: pbt (composite); threads/metal parts: nickel-plated brass; removal ring: pom; catch ring: stainless steel; seals (o-rings/u-seal): nbr (silicone-free) |
|---|---|
| Connection 1 | ø 12 mm (tube) |
Documents
Product details : NORGREN C00221210 PFITC 12-10MM STEM UNION CONN
Reducing plug nipple 12 - 10 Pneufit C
Technical specifications
Attributes
| Material | body: pbt (composite); threads/metal parts: nickel-plated brass; removal ring: pom; catch ring: stainless steel; seals (o-rings/u-seal): nbr (silicone-free) |
|---|---|
| Connection 1 | ø 12 mm (tube) |
| Profile | straight |
| Connection 2 | ø 10 mm (tube) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.60 excl. VAT
/ Each
£ 3.12 incl. VAT
- Usually arrives within 14 working days