NORGREN C01880618 PFITC 6MM-R1/8 SWIVEL Y ADPT

Adaptor

See technical information

References

IMI Norgren:C01880618
Rubix:116A6047
Manufacturer :C01880618
brand logo

Technical specifications

Materialpbt (thermoplastic) body; nickel-plated brass thread; nbr (silicone-free) seals; stainless steel locking ring
Connection 1push-in fitting for 6 mm o.d. tube (x2)
See all Specifications

Product details : NORGREN C01880618 PFITC 6MM-R1/8 SWIVEL Y ADPT


Rotatable Y-screw-in screw connection 6 - R 1/8 Pneufit C
Pneufit-C Swivel Y adaptor Ø6mm x R1/8" C01880618

Technical specifications


Attributes
Materialpbt (thermoplastic) body; nickel-plated brass thread; nbr (silicone-free) seals; stainless steel locking ring
Connection 1push-in fitting for 6 mm o.d. tube (x2)
Profileswiveling y-adapter (pneufit® c push-in connector)
Connection 2male thread r1/8' (iso r / bspt)
Max. temperature60 °C
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
  • Usually arrives within 14 working days