TB DAVIES 5 TREAD PUNCHED BRITISH STANDARD MOBILE SAFETY STEP 2017-005


TB Davies Mobile Safety Step (Punched)

References
tb davies:2017-005
rubix:2546486
ean:5060169481060
brand logo
brand logo
Technical specifications
Maximum working height2.85 m
Weight55 kg
See all Specifications

Product details : TB DAVIES 5 TREAD PUNCHED BRITISH STANDARD MOBILE SAFETY STEP 2017-005


Kitemarked and tested by BSI to EN131-7, these steps are constructed from strong tubular mild steel with double handrail, toe-boarded platform and enclosed guardrail for assured working and stock picking in commercial environments. Available in a range of sizes with an all-metal punched tread for maximum grip.

Strengths

Large 560 x 400mm top platform tread to comfortably work from
Locking device and anti-ascent bar - Please note 10 tread & above supplied in 2 parts
Easy one user manoeuvrability on 4 x rolling wheels
Optional extras available for full customisation
Not suitable for outdoor use

Applications

Strong traditional steel warehouse steps ideal for commercial applications

Technical specifications


Attributes
Maximum working height2.85 m
Weight55 kg
Platform height1.25 m
Show UNSPSC/ECL@SS
£ 637.63 excl. VAT
/ Each
£ 765.16 incl. VAT
  • Usually arrives within 14 working days