Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Ergonomics/workstation
Stool
Stool
Filter Options
CATEGORIES
Stool (14)
Brand
Bahco
(1)
Clarke Power Products
(1)
Reliance Medical
(1)
Spartex
(11)
SEE MORE FILTERS
CONFIRM
5 Product(s) with 14 variant(s):
Relevance
Exclusive brands
spartex:
865511
rubix:
241A4570
ean:
3660338198106
SPARTEX 865511 LOW STOOL SITTING HEIGHT CM 39-51
Base
:
casters
Min height
:
39 cm
Max height
:
51 cm
£
101.24
excl. VAT
/
Each
In stock: Next day delivery
Add
bahco:
BLE300
rubix:
206A9065
ean:
7314150227648
BAHCO BLE300 STOOL WITH STORAGE
Base
:
tool drawers on wheels
Min height
:
43.5 cm
Max height
:
55.5 cm
£
157.06
excl. VAT
/
Each
Usually arrives within 14 working days
Add
reliance medical:
558
rubix:
120A1647
ean:
5060131885582
RELIANCE 558 FINGER EXTENSION PLASTERS BLUE PK50
Min height
:
43 cm
Max height
:
63 cm
£
9.73
excl. VAT
/
Each
Usually arrives within 14 working days
Add
clarke power products:
7630199
rubix:
040337
CLARKE MECHANICS ADJUSTABLE SEAT CMS2 7630199
Base
:
padded
£
43.18
excl. VAT
/
Each
In stock: Next day delivery
Add
spartex:
UK-GA009Z-BLACK
rubix:
239A9281
SPARTEX GA009ZBLACK GS KICK STEP - STEEL BLACK
£
65.45
excl. VAT
/
Each
Usually arrives within 14 working days
Show 10 variant(s) for this product
Add