References
Bahco:BLE300
Rubix:206A9065
EAN:7314150227648

Product details : BAHCO BLE300 STOOL WITH STORAGE
Stool with storage space. Seat height adjustable from 435mm to 555mm. Capacity: 136 kg. 3 drawers + a drawer for storing tools and accessories. Swivel seat made of: High Density foam, for high resistance and good comfort. 75 mm wheels with a width diameter of 25 mm, 360 maneuverability.
Technical specifications
Attributes
| Logistic Weight | 12950 g |
|---|---|
| Legs | tool drawers on wheels |
| Max height | 55.5 cm |
| Min height | 43.5 cm |
Show UNSPSC/ECL@SS
£ 145.60 excl. VAT
/ Each
£ 174.72 incl. VAT
- Delivery usually within ( 14 ) days
