References
Spartex:865511
Rubix:241A4570
EAN:3660338198106

Documents
Product details : SPARTEX 865511 LOW STOOL SITTING HEIGHT CM 39-51
Low stool with wheels for workshops, maintenance, assembly work etc..
Round black polyurethane seat with a diameter of 320 mm..
Stool height can be adjusted using a class 3 gas-jack. 360° free rotation..
5 branch nylon base with a metal structure..
Black nylon dual swivel caster wheels with a diameter of 50 mm.
Round black polyurethane seat with a diameter of 320 mm..
Stool height can be adjusted using a class 3 gas-jack. 360° free rotation..
5 branch nylon base with a metal structure..
Black nylon dual swivel caster wheels with a diameter of 50 mm.
Strengths
Mobile, practical work stool
Technical specifications
Attributes
| Legs | casters |
|---|---|
| Max height | 51 cm |
| Min height | 39 cm |
Show UNSPSC/ECL@SS
£ 102.26 excl. VAT
/ Each
£ 122.71 incl. VAT
- In stock: Next day delivery
