References
SMC:RSDQA20TF-20DZ
Rubix:393A9842
Manufacturer :RSDQA20TF-20DZ
Documents
Product details : SMC RSDQA20TF-20DZ STOPPER CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
Strengths
•Fixed height stopper cylinder
Double acting and single acting available
Bore sizes: 12mm to 50mm
Stroke range: 10mm to 30mm
Auto switch capable
Double acting and single acting available
Bore sizes: 12mm to 50mm
Stroke range: 10mm to 30mm
Auto switch capable
Technical specifications
Attributes
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 20 mm |
| Cylinder diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 73.71 excl. VAT
/ Each
£ 88.45 incl. VAT
- Delivery usually within ( 8 ) days
